missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Poxygrid™ Test Tube Racks

Product Code. p-53585 Shop All Fisherbrand Products
Click to view available options
Positions:
72
108
Holds:
Tubes (10 to 13 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10494532

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.

Chemical and corrosion-resistant steel wire coated with heat-cured epoxy for long life and easy cleaning.

  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Will withstand a temperature range of -223°C (-369°F) to 121°C (250°F); autoclavable
  • All racks have square holes, three decks, a slotted grid bottom and reinforced edges

Specifications

Product Type Test Tube Rack
Autoclavable Autoclavable
Color Blue
Holds Tubes (10 to 13 mm)
Material Epoxy-coated Steel
Positions 72
Shape Rectangular
Shelves 3 Tiers
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 8.1 x 4.4 x 2.5 in. (20.5 x 11.3 x 6.4 cm)
Length (Metric) 20.5 cm
Length (English) 8.1 in.
Width (Metric) 11.3 cm
Width (English) 4.4 in.
Height (Metric) 6.4 cm
Height (English) 2.5 in.
Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.