missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Flat Bath Cover for PURA™ Water Baths
Flat bath covers for PURA™ Water Baths, with appropriate set of rings
138.00 € - 570.00 €
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
16286601
|
JULABO™
9970570 |
PURA™ 10 | 4 openings, 92 mm dia. |
223.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
16296601
|
JULABO™
9970571 |
PURA™ 10 | 1 opening, 190 mm dia. |
138.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
16206611
|
JULABO™
9970572 |
PURA™ 14 | 6 openings, 92 mm dia. |
317.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
16216611
|
JULABO™
9970573 |
8 openings, 92 mm dia. |
409.00 €
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
16226611
|
JULABO™
9970574 |
PURA™ 22 | 6 openings, 115 mm dia. |
343.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
16236611
|
JULABO™
9970575 |
PURA™ 22 | 2 openings, 190 mm dia. |
233.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
16246611
|
JULABO™
9970576 |
PURA™ 30 | 10 openings, 115 mm dia. |
570.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
16256611
|
JULABO™
9970577 |
PURA™ 30 | 3 openings, 190 mm dia. |
287.00 €
Each |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||||
Description
- Accessory for PURA™ water bath
- With appropriate sets of rings
Specifications
Flat bath cover |