missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Bulb Pipette with Suction Piston
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
Tolerance:
0.008 mL
0.010 mL
0.015 mL
0.020 mL
0.03 mL
0.030 mL
0.05 mL
Graduation Color:
Amber
Blue
Unit Size:
Each
Description
- Includes 1 mark
- Clear calibration cylinders
- No pipetting aid necessary
- Without certificate
Specifications
Specifications
| Class | A |
| Material | Glass |
| Sterility | Non-sterile |
| Graduation Color | Amber |
| Quantity | 1 |
| Tolerance | 0.010 mL |
| Volume (Metric) | 2 mL |
| Type | Bulb Pipette with suction piston |
| Disposable | Reusable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction