missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Bulb Pipette with Suction Piston

Product Code. 10221972
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
Tolerance:
0.008 mL
0.010 mL
0.015 mL
0.020 mL
0.03 mL
0.030 mL
0.05 mL
Graduation Color:
Amber
Blue
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10221972

Brand: Poulten & Graf GmbH 1 2824104

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eliminate the need for a pipetting aid. Poulten & Graf GmbH FORTUNA™ Bulb Pipette with Suction Piston ensures reliable liquid dispensing from the pipette.

  • Includes 1 mark
  • Clear calibration cylinders
  • No pipetting aid necessary
  • Without certificate

Specifications

Class A
Material Glass
Sterility Non-sterile
Graduation Color Amber
Quantity 1
Tolerance 0.03 mL
Volume (Metric) 25 mL
Type Bulb Pipette with suction piston
Disposable Reusable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.