missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Record Tip
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Record Tip is used to measure and dispense fluids.
244.00 € - 248.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) |
Color | Clear |
Description | Glass and Metal Syringe with Record tip |
Latex Free | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10437651
|
Poulten & Graf GmbH
7 20044 |
30 mL |
248.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10056041
|
Poulten & Graf GmbH
7 20041 |
20 mL |
244.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- With recorder tip
- With steel piston
- Interchangable
- For technical use only
Specifications
Autoclavable | |
Clear | |
Yes | |
Reusable | |
Glass and Metal Syringe | |
Record Tip |
Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) | |
Glass and Metal Syringe with Record tip | |
Glass and Metal Syringe | |
Amber | |
1 | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title