Learn More
Advantage-Lab™ Freezer, Upright, Low Temperature
High performance freezing, low energy consumption, high temperature uniformity, attention to details, and friendly features.
Brand: Advantage-Lab™ AL07-14-230

Description
- Single compressor
- Low energy consumption (7,4KWH/24H)
- Microprocessor controller with digital display
- Integrated data logger
- Integrated memory
- Approx. 72 hours battery back-up for alarms, logins and temperature display in case of power cut
- Power failure alarm, visual and acoustic alarm
- Adjustable high/low temperature alarm
- Probe failure alarm
- Instrument failure alarm
- Open door alarm
- Contact for remote alarm
- Prepared for GMS alarm
- RS485/RS232 interface
- Auto cycle in case of probe failure
- Ambient temperature display
- Shows all alarms
- Direct download/upload on/from USB memory stick
- 3-level password protected
- Battery level indication
- Prepared for 2 additional probes for more data logging
- Digital text available in different languages
Specifications
Refrigerant: EP88 | |
-20°C to -40°C | |
Steel | |
1 | |
Lock | |
950 x 725 x 810 mm | |
Yes | |
RS 232, RS 484, USB up/down load | |
230 V | |
50/60 Hz | |
100 kg |
94 L | |
2 | |
Steel Inner Liner | |
Digital | |
AL07-14-230 | |
360 x 493 x 530 mm | |
CO2 Optional | |
3.2 A | |
230 V 50/60 Hz | |
7.4 KWH/24 hr. |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.