missing translation for 'onlineSavingsMsg'
Learn More

Advantage-Lab™ Freezer, Upright, Ultra Low Temperature

Product Code. p-7161191
Encompass
Click to view available options
Capacity (Metric):
7 L
55 L
94 L
Model:
AL07-15-230
AL07-17-230
AL07-18-230
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15668865

Brand: Advantage-Lab™ AL0718230

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

High performance freezing, low energy consumption, high temperature uniformity, attention to details, and friendly features.

  • Single compressor
  • Low energy consumption (8.1KWH/24H)
  • Microprocessor controller with digital display
  • Integrated data logger
  • Integrated memory
  • Approx. 72 hours battery back-up for alarms, logins and temperature display in case of power cut
  • Power failure alarm, visual and acoustic alarm
  • Adjustable high/low temperature alarm
  • Probe failure alarm
  • Instrument failure alarm
  • Open door alarm
  • Contact for remote alarm
  • Prepared for GMS alarm
  • RS485/RS232 interface
  • Auto cycle in case of probe failure
  • Ambient temperature display
  • Shows all alarms
  • Direct download/upload on/from USB memory stick
  • 3-level password protected
  • Battery level indication
  • Prepared for 2 additional probes for more data logging
  • Digital text available in different languages

Specifications

Description Refrigerant: EP88
Capacity (Metric) 7 L
Temperature Range -40°C to -90°C
Inner Doors 1
Cabinet Material Steel
Interior Steel Inner Liner
Shelves None
Display Digital
Model AL07-18-230
Dimensions (DxWxH) Exterior 400 x 630 x 665 mm
On-Board Datalogging Yes
Backup Systems Not Available
Connectivity RS 232, RS 484, USB up/down load
Amperage 2.4 A
Voltage 230 V
Electrical Requirements 230 V 50/60 Hz
Frequency 50/60 Hz
Energy Usage 4.4 KWH/24 hr.
Weight (Metric) 54 kg
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.