missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKASTU Safety Full Face Mask
EKASTU Full Face Mask with anti-fogging, non-reflecting, distortion-free polycarbonate visor with large field of vision.
Brand: EKASTU Safety 466617
View more versions of this product
This item is not returnable.
View return policy
Description
Features:
- Built-in speech diaphragm
- Outstanding transmission of voice allows the use of megaphones, telephones and two-way radios
- Uuniversal size allows the mask to fit tightly, but without pressure, irrespective of the face shape
- Exhalation valves with exhalation valve pre-chamber results in low exhalation resistance and prevents dangerous media from penetrating the inside of the mask
- Inner mask is equipped with 2 check valves to reduce clearance volume and prevent the visor shield from misting up
Specifications
DIN EN 136 | |
C 607/Silicone (Class 2); 1 Exhalation valve | |
Reusable | |
One Size | |
In connection with respiratory filter (standard thread DIN EN 148-1) | |
Silicone | |
Approx. 540 g |
Standard thread connection DIN EN 148-1 | |
Yellow | |
Full Face Mask | |
Anti-fogging, non-reflecting, distortion-free | |
Visor | |
Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction