missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fungilab™ Fungicrom Separating Chambers (TLC)
Fungicrom Separating Chambers (TLC) are to be used with thin layer chropatography.
Brand: Fungilab™ MPLAK
This item is not returnable.
View return policy
Description
Normaplak Tank (NPLAK)
- Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
- For plates of 200 x 200mm
- Available with or without lid
- Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Multiplak Tank (MPLAK)
- Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
- Additional grooves exist on inside, allowing storage of up to five plates of 200 x 200mm
- Used particularly for quantitative analyses, serving also to store plates in a protected environment
- Available with or without lid
- Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
mINIPLAK tANK (miplak)
- Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
- For plates of 100 x 100mm
- Available with or without lid
- Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Rollerplak Tank (RPLak)
- Body manufactured in tempered glass, cylindrically blown with a flat base
- For plates of size 200 x 100mm
- Paper chromatography work may also be performed
- Available with or without lid
- Hat type lid
Specifications
Knob Lid | |
Miniplak Separating Chamber | |
0.7 mm Jet valve | |
7.8 in. | |
7.9 in. | |
5.1 in. | |
1.9 in. |
Plastic | |
Thin Layer Chromatography | |
7.8 x 3.9 x 5.1 in. (20 x 20 x 13 cm) | |
20 cm | |
20 cm | |
13 cm | |
5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction