missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.200g/cm3

Calibrated for reference temperature 20°C. The standard density hydrometer without thermometer can be used for many general specific gravity measurements.

Brand:  Amarell™ H801366

 View more versions of this product

Product Code. 10343802

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Reference temperature 20°C
  • Each hydrometer length is 280mm
Specifications

Specifications

1Each
±1g/cm3
280 mm
20°C
Density Hydrometer
0.002 g/cm3
1.200 to 1.400 g/cm3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions