missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.200g/cm3

Calibrated for reference temperature 20°C. The standard density hydrometer without thermometer can be used for many general specific gravity measurements.

Brand:  Amarell™ H801362

 View more versions of this product

Product Code. 10640663

  • 23.00 € / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reference temperature 20°C
  • Each hydrometer length is 280mm
Specifications

Specifications

1Each
±1g/cm3
280 mm
20°C
Density Hydrometer
0.002 g/cm3
0.800 to 1.000 g/cm3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions