missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ General Surgery Suture Scissors

Scissors recommended for surgical applications such as cutting sutures, bandages, wire, casts, bandages and more.

40.00 € - 41.00 €

Specifications

Product Type Suture Scissors
Material Stainless Steel
For Use With (Application) Cutting sutures, bandages, castes, etc.
Tip Style Sharp/Blunt
View More Specs

Products 2
Product Code Brand Blade Style Length (Metric) Price Quantity & Availability  
Product Code Brand Blade Style Length (Metric) Price Quantity & Availability  
10288223
View Documents
B Braun™
BC421R
Curved 115 mm
40.00 €
Each
Estimated Shipment: 06-12-2024
to see stock.
Add to basket
 
10752814
View Documents
B Braun™
BC325R
Straight 150 mm
41.00 €
Each
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
Description

Description

  • Manufactured from stainless steel
  • Meticulously crafted to have a solid feel and to perform like an extension of the surgeon’s own hand
  • Manufactured to strict guidelines for precision and reliability
  • S/B tips
  • Available in different blade styles
Specifications

Specifications

Suture Scissors
Stainless Steel
Cutting sutures, bandages, castes, etc.
Sharp/Blunt
Videos
SDS
Documents

Documents

Product Certifications