missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with Poly Stopper

Product Code. 13107959
Click to view available options
:
Capacity: 10mL; Socket Joint: 7/16 NS Standard Ground
This item is not returnable. View return policy

Product Code. 13107959

Brand: Hirschmann™ 2822160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve precise standard solutions. Hirschmann™ Class A Volumetric Flasks with Poly Stopper is standardized to contain or to deliver a definite amount of liquid. Flask has silver diffusion ink with brown graduations.

  • With polyethylene stopper
  • With amber stain graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Polyethylene
Capacity (Metric) 10 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 90 mm
Limit of Error ±0.025 mL
Standard Taper Joint 7/16 NS Standard Ground
Tolerance ±0.025 mL
Graduated Yes
Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.