missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Flasks with Poly Stopper

Product Code. 10793073
Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
20 mL
200 mL
2000 mL
25 mL
250 mL
5 mL
50 mL
500 mL
5000 mL
Standard Taper Joint:
10/19 NS Standard Ground
12/21 NS Standard Ground
14/23 NS Standard Ground
19/26 NS Standard Ground
19/32 NS Standard Ground
24/29 NS Standard Ground
29/32 NS Standard Ground
34/35 NS Standard Ground
45/40 NS Standard Ground
7/16 NS Standard Ground
NS 14/23
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10793073

Brand: Hirschmann™ 2822166

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Achieve precise standard solutions. Hirschmann™ Class A Volumetric Flasks with Poly Stopper is standardized to contain or to deliver a definite amount of liquid. Flask has silver diffusion ink with brown graduations.

  • With polyethylene stopper
  • With amber stain graduation
  • Acc. to DIN EN ISO 1042
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Polyethylene
Capacity (Metric) 20 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) 105 mm
Limit of Error ±0.04 mL
Standard Taper Joint 12/21 NS Standard Ground
Tolerance ±0.04 mL
Graduated Yes
Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.