missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Glass Instrument Trays
Sterilizable in hot air up to +180°C. Karl Hecht™ Assistent™ Glass Instrument Trays are excellent for cleaning, sterilizing and storing laboratory instruments.
29.80 € - 77.20 €
Specifications
Resistant To | Resistant to hot-air sterilization up to +180°C / +356°F |
---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | ||||
10597351
|
Karl Hecht™
42900003 |
200 x 100 x 50 mm | Without cover |
38.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||||
10028310
|
Karl Hecht™
42900007 |
350 x 220 x 70 mm | Without cover | N/A | |||||
10623731
|
Karl Hecht™
42900005 |
275 x 150 x 60 mm | Without cover | N/A | |||||
10078340
|
Karl Hecht™
42910002 |
170 x 90 x 45 mm | With cover |
55.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
10749691
|
Karl Hecht™
42910003 |
200 x 100 x 50 mm | With cover |
58.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
10201681
|
Karl Hecht™
42910005 |
275 x 150 x 60 mm | With cover | N/A | |||||
10528701
|
Karl Hecht™
42910004 |
220 x 150 x 55 mm | With cover | N/A | |||||
Description
- Autoclavable
- Available in a range of sizes
- Available with or without stainless steel cover
Specifications
Resistant to hot-air sterilization up to +180°C / +356°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title