missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gold nanoparticles, 150nm, supplied in 0.1mM PBS, reactant-free, 99%, Thermo Scientific™
Click to view available options
Quantity:
25 mL
100 mL
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
Color | Brown to Pink |
Quantity | 25 mL |
Percent Purity | 99% |
Particle Size | 150nm |
Sensitivity | Light sensitive |
Form | Liquid |
Chemical Name or Material | Gold nanoparticles, supplied in 0.1mM PBS, reactant-free |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction