missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Griffin Beaker

Product Code. p-8000801
Click to view available options
Capacity (Metric):
50 mL
150 mL
250 mL
Unit Size:
Each
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 12793399

Brand: Vitlab™ 60703

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Make your job easier and safer while handling a wide range of liquids with these beakers. VITLAB™ Griffin Beakers feature an easy to read, embossed scale.

  • Crystal clear transparent graduated beakers
  • For autoclaving, models with raised graduations are recommended
  • To preserve markings, clean at no higher than 60°C

Specifications

Color Crystal Clear
Diameter (Metric) Outer 47 mm
Capacity (Metric) 50 mL
Material PMP
Height (Metric) 60 mm
Quantity 6 Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Red Printed Scale
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.