missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Ground Edge Microscope Slides with Frosted End

Selected glass quality microscope slides which have been pre-cleaned and are ready for use.

Brand:  Karl Hecht™ 42407020

 View more versions of this product

Product Code. 10359161

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Available with one or two frosted ends
  • Half-white
  • CE marked
  • Non-corrosive
  • Ground edges 90°
  • Standard thickness of approx. 1mm
  • Size approx. 76 x 26mm
  • 50/box, 5000/carton
Specifications

Specifications

76 mm
5000/Carton
90°, Ground
Glass
1 mm
Microscopy, staining
26 mm
50/Box
1 End
Yes
CE
76 x 26 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Karl Hecht™ Ground Edge Microscope Slides with Frosted End > One end frosted

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.