missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKASTU Safety Half Mask Polimask ALFA
EKASTU Half Mask Polimask ALFA can be used with screw filters up to 300g, pressure hose devices and turbo unit respiratory systems.
43.00 € - 50.00 €
Specifications
Certifications/Compliance | DIN EN 140 |
---|---|
Size | One Size |
For Use With (Equipment) | Respiratory filter (standard thread DIN EN 148-1) |
Product Code | Brand | Color | Material | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Model | Price | Quantity & Availability | |||
10706771
|
EKASTU Safety
466620 |
Orange | EPDM | ALFA |
43.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
10080521
|
EKASTU Safety
466627 |
Yellow | Silicone | ALFA/Silicone |
50.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
Description
Features:
- Anatomically shaped comfort-mask body adapts easily and comfortably to any shape of face
- Exhaled air led away from spectacles
- 4-point harness ensures optimum weight distribution
- Close-fitting owing to low weight
Specifications
DIN EN 140 | |
One Size | |
Respiratory filter (standard thread DIN EN 148-1) |