missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Syringes
Ideal for dispensing both liquids and gases
Brand: Hamilton™ CAL81000
This item is not returnable.
View return policy
Description
- Calibrated
- Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
- 22s/22gauge w/point style-2
- Gas Sterilizable
- Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
- Gastight fitting enable tip to wipe interior of syringe barrel free of sample
- Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
- Volume range: 50μ to 500μL
Needles are 51mm unless user specified
Specifications
Not Autoclavable | |
22s G | |
0.005 in. | |
0.028 in. | |
1.46 mm | |
0.72 mm | |
2 in. | |
1000 psi | |
50°C | |
1705 | |
10°C | |
100 μL | |
Sharp, Bevel, Curved, Non-coring |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.057 in. | |
0.15 mm | |
0.305 in. | |
7.75 mm | |
Ideal for despensing both liquids and gases | |
Gastight Syringe | |
122°F | |
50°F | |
2 | |
Ea. | |
51 mm | |
Cemented |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hamilton™ 1700 Series Gastight™ Syringes > Model: 1705; Cemented Needle (N); 1000 psig; 100μL
Spot an opportunity for improvement?Share a Content Correction