missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Syringes

Product Code. 17844382
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
22 G
22s G
Max. Pressure:
1000 psi
500 psi
700 psi
Model:
1705
1725
1750
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17844382

Brand: Hamilton™ CAL81217

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for dispensing both liquids and gases

 

  • Calibrated
  • Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
  • 22s/22gauge w/point style-2
  • Gas Sterilizable
  • Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
  • Gastight fitting enable tip to wipe interior of syringe barrel free of sample
  • Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
  • Volume range: 50μ to 500μL

 

Needles are 51mm unless user specified

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.12 in.
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 3.2 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Ideal for despensing both liquids and gases
Length (English) Needle 2 in.
Product Type Gastight Syringe
Max. Pressure 700 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1750
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 500 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Luer Tip, Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.