missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Hamilton™ HC-75 (Ca+2) Ion Exchange HPLC Column, 9 μm, 7.8 mm x 305 mm
Column Phase: Ion Exchange
Brand: Hamilton™ 79436
This item is not returnable.
View return policy
Description
Useful for determining ethanol in fermentation broths and for separating sugars and sugar alcohols in food samples like com syrup, chewing gum sweeteners, and fruit juices.
Separates compounds through size exclusion and ligand exchange.
Product Features
- 9μm particle size
- Multiple column internal diameters available
- Stainless Steel or PEEK hardware available
Column Selection and Applications
- HC-75 calcium form – Separates mono and disaccharide e.g.g. corn syrup, chewing gum sweeteners, milk product sugars, glycols and polyols, high fructose corn syrup, juices and oligosaccharides
- HC-75 lead form – Sugar alcohols and plant cell wall hydrolysates
- HC-75 hydrogen form – Organic acids, sugars and alcohols
Specifications
7.8 mm | |
For The Separation of Mono and Disaccharides, Organic Acids, Sugars and Sugar Alcohols | |
400 psi (28 bar) | |
25°C to 90°C | |
HC-75 (Ca+2) | |
Ion Exchange | |
Stainless Steel |
0.6 mL/min | |
305 mm | |
9 μm | |
L19 | |
HC-75 (Ca+2) | |
Ion Exchange | |
Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction