missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ HDPE, Narrow Neck Storage Bottle

Product Code. 10311885
Click to view available options
:
Capacity: 10L; Dia.: 210mm
This item is not returnable. View return policy

Product Code. 10311885

Brand: Huenersdorf™ 823400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Capacity Metric: 10 L

  • Narrow neck
  • With metal carrying belt
  • Threaded plug and wide thread 22 mm
  • White screw cap 65 mm ZU-232100
  • 2 O-rings: ZU-266300 and ZU-266400N

Specifications

Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Diameter (Metric) Outer 210 mm
Includes Closure
Material HDPE
Neck Style Narrow
No. per Pack 1 Ea.
Product Type Storage Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.