missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Open Top Drum
Brand: Kautex™ 2000091098
This item is not returnable.
View return policy
Description
Specifications
UN-marked | |
Lid | |
Blue | |
HDPE | |
960 mm |
Open Top Drum | |
150 L | |
Storage, Transfer, Transport, Disposal | |
Lid, Clamping Ring | |
493 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction