missing translation for 'onlineSavingsMsg'
Learn More

Advantage-Lab™ Heating Ultrasonic Water Bath

Product Code. 15648855
Encompass
Click to view available options
Capacity (Metric):
0.8 L
2.75 L
5.75 L
12.75 L
28 L
45 L
90 L
130 L
180 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15648855

Brand: Advantage-Lab™ AL0404230

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reliable, easy-to-use equipment for the finest cleaning applications. Advantage-Lab™ Heating Ultrasonic Water Bath includes a transducer tank made of cavitation-proof stainless steel.

  • Transducer tank made of cavitation-proof stainless steel.
  • Housing made of stainless steel.
  • Sandwich performance transducer systems.
  • Degas function for the efficient degassing of the cleaning liquid and for special laboratory applications.
  • Auto-Degas function for an automatic degassing cycle, e.g. after freshly mixed cleaning liquid has been filled.
  • Indication of remaining cleaning time via diodes.
  • Splashwater-proof operating panel.
  • Automatic switch-off after 12h operation (if no buttons have been activated in this period) to prevent unintended permanent operation.
  • Electronic turning knobs.

Specifications

Capacity (Metric) 2.75 L
Temperature Range 30°C to 80°C
Heating Capacity 2000 w
Material Stainless Steel
Dimensions (L x W x H) 179 x 300 x 214 mm
Weight (Metric) 3.3 kg
Voltage 230 V
Frequency 50/60 Hz
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.