missing translation for 'onlineSavingsMsg'
Learn More

FTM Technologies™ HI8F Model Ductless Mini Fume Hood

Product Code. 10396453
Click to view available options
Flow Rate:
230 m3/h
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10396453

Brand: FTM Technologies™ HI8F

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

FTM Technologies™ HI8F Model Ductless Mini Fume Hood is suitable for smaller scale fume filtration.

  • Constant flow mini hood.
  • Active carbon filtration.
  • Dust filter.
  • Prefilters extend main filter life.
  • Functions simply by being placed longside fume source.
  • Can also be mounted on an articulated arm.
  • Very easily displaceable thanks to its low weight (2.8kg).
  • Application examples:
    • Treatment of solvents
    • Smoke
    • Application of glues
    • Small particles of dust, odors or small vapors etc.

Specifications

Product Type Fume Hood
Dimensions (L x W x H) 240 x 300 x 200 mm
Flow Rate 230 m3/h
Hertz 50 Hz
Includes Active carbon filtration, dust filter
Power Consumption 85 W
Voltage 230 V
Weight (Metric) 2.8 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.