missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate, 130°C to 370°C, Aluminum Alloy

Shape: Square, Size: 13.8 x 13.8 in.

Brand:  Gestigkeit Harry™ HT13

Product Code. 10269911

  • 1575.00 € / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Shape: Square; Size: 13.8 x 13.8 in.
Specifications

Specifications

Hot Plate
230 V
13.8 x 13.8 in.
28.7 lb.
2200 W
Square
Aluminum Alloy
130°C to 370°C
13 kg
230 V, 2200 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions