missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ HV4-3 VALVE
Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.
Brand: Hamilton™ 86730
This item is not returnable.
View return policy
Description
Specification Sheet
- Valve Model 4-3 Valve Model
- Description “T” Flow Path 4-ports
- Fluid Path PTFE/CTFE
- Valve Size HVP Nominal Port Diameter 0.059 inch (1.5 mm)
- Valve Outer Body Dimension 0.75 inch (19.1 mm)
- Housing Material Aluminum
- Total Dead Volume 25.3 μL
- Actuated Manual Break Away Torque 15 oz-in (105.9 mNm)
- Panel Mounting Yes
- Panel Thickness 0.150 inch (3.8 mm)
- Thread Depth 0.219 inch (5.6 mm)
- Threaded Connection ¼-28
- Operating Temp High 38 °C (100 °F)
- Operating Temp Low -12 °C (10 °F)
- Operating Pressure 0 to 100 psi (0 to 6.9 bar)
- Storage Temp High 38 °C (100 °F)
- Storage Temp Low -18 °C (0 °F)
Specifications
Manual | |
HV | |
T Flow Path 4 Ports |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction