missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ HxSil C8 3 μm 2.1 x 33 mm
Hamilton HxSil C8 columns are well end-capped for retention time reproducibility and durability. The C8 demonstrates excellent selectivity needed for complex sample mixtures and gives shorter retention times than a C18.
Brand: Hamilton™ 79116
This item is not returnable.
View return policy
Description
Specification Sheet
Separation Mode | Reversed-Phase |
---|---|
Stationary Phase | HxSil C8 |
Format | HPLC Column |
Hardware Inner Diameter | 2.1 mm |
Hardware Length | 33 mm |
Particle Size | 3 μm |
USP Classification | USP L7 |
Packing Material Type | Silica |
Pore Size | 100 Å |
Hardware Material | Stainless Steel |
Max Pressure | 5,000 psi |
Mobile Phase Limits | pH 2.0 - 7.5 |
Temp Limits | 60°C Max |
Restoration | Run a gradient of 100% water to 100% acetonitrile. Repeat three times |
Compound Classification | General Purpose |
UOM | 1 EACH |
Specifications
2.1 mm | |
5,000 psi | |
pH 2.0 - 7.5 | |
60°C Max | |
HxSil | |
HPLC Column | |
HxSil C8 Columns |
33 mm | |
3 μm | |
100 Å | |
USP L7 | |
Silica | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction