missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-948 Microfinished Nitrile-Coated Gloves with Intercept™ Technology
Click to view available options
11
Description
- High degree of resistance against cuts, abrasions, and oils
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Fortix™ Technology increases abrasion resistance
- Microfinished nitrile coating enhances grip capabilities
- Coating is resistant to residual oils and greases present on handled parts
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 11 |
EN388 Standard | 4X42B |
Glove Cuff Color | Black |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction