missing translation for 'onlineSavingsMsg'
Learn More

IKA™ INC 125 FS Digital Incubator Shaker
GREENER_CHOICE

The INC 125 FS digital is an incubator shaker designed for cell cultivation and microbiological applications. It stands out for its patented removable shaking platform, a feature that is not available in other similar devices.

Brand:  IKA™ 0020117221

 View more versions of this product

Product Code. 17883894

  • 5501.00 € / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Patented removable shaker platform with 20 mm (optional 25 mm) shaking stroke
  • Shaker platform can be partially pulled out for comfortable and tilt-proof loading
  • Threaded grid on the platform allows for mounting of fixing clips or adhesive mats for different vessels and sizes
  • Automatic temperature adjustment in decontamination mode with shaker platform detection
  • Shaking stops automatically when door is opened
  • Shaking and temperature control functions can be used independently
  • Easy to clean interior with rounded corners and corrosion-resistant material
  • Optional drip pan for safety in case of liquid overflow or increasing humidity
  • Decontamination mode for disinfection and cross-contamination reduction
  • Excellent temperature management and energy consumption thanks to good insulation and triple-glazed door with window
  • Adjustable fan speed for internal air circulation
  • Simple and intuitive operation with LCD display, large viewing window, and switchable interior lighting
  • Versatile accessories for stacking and different trays available
  • Services include changeable door hinge and IQ/OQ installation and operation qualification available on request.
Specifications

Specifications

125 L
220/240 V
850 W
EU
50/60 Hz
415 mm
550 mm
550 mm
SP20
0.8
None
0 to 100 d
10 to 300 rpm
Ambient +8° to 80°C
Tempering Chamber
± 0.1 K
635 mm
720 mm
700 mm
70 kg
LCD
INC 125 FS digital, Shaker platform SP20, Wire grid tray (chrome plated), Tilt protection (2/Cs), USB A-B Cable
6
2+1 Year Warranty
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions