missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Interior IP68 Socket for UF1060

Product Code. 17548885 Shop All Memmert Products
Click to view available options
Amperage:
2 A
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17548885

Brand: Memmert™ UF1060R3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Interior IP68 socket that can be turned on and off with a switch.

  • Can only be ordered with limited temperature range - max. +60°C)
  • Electrical Requirements: 230 V, 2 A, 500 W
  • Can be switched off with the On/Off switch
  • Cannot be switched individually
  • Moisture tight IP68
  • Requires option A8 against surcharge

Specifications

For Use With (Equipment) UF1060 Oven
Type Interior Socket
Voltage 230 V
Amperage 2 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.