missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Jumbo Sack Sampler

Product Code. 15839251 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
400 mm
800 mm
Includes:
Bottle Adapter End
End Cap
Plain End
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15839251

Brand: Sampling Systems™ 1309B800

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Introduced to meet the demand of sampling large items including nuts, grains and larger granules. Sampling Systems™ Jumbo Sack Sampler is a quick and efficient way to obtain samples of the substances within sacks and bags.

  • Type A: Plain style - simply hold over the bag
  • Type B: End cap - sample is held in the sampler until the sample is deposited
  • Type C: Bottle adapter - sample drops straight into the bottle
  • Manufactured from 316L stainless steel
  • Available in 400mm or 800mm lengths

Specifications

Product Type Jumbo Sampler
Material Stainless Steel (316L)
Includes End Cap
Diameter (Metric) 40 mm
Length (Metric) 800 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.