missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy Duty Carboy
Click to view available options
:
9.5 L
Description
Suitable for storage of distilled water and standard solutions
- KIMAX™ carboy-style bottle with sloping shoulders
- Neck is tooled for a uniform fit with a #12 rubber stopper
- 5 gallon size is designed from Federal Specification DD-B-597
- 3-port platinum-cured stopper assembly, and sanitary PVDF clamp provide sterile fluid transfer with no extractables, as required in bio-tech and pharmaceutical applications
- Stopper ports are designed to connect 1/8 in., 1/4 in. (4-port stopper has two 1/4 in. ports) and 3/8 in. silicone tubing
- Autoclavable
- Non-sterile
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 2.5 gal. |
| Capacity (Metric) | 9.5 L |
| Closure Type | Stopper |
| Color | Clear |
| Diameter (English) Outer | 7.5 in. |
| Diameter (Metric) Outer | 19.1 cm |
| For Use With (Application) | Storing and Dispensing Solutions |
| Height (English) | 18.5 in. |
| Height (Metric) | 47 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction