missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Brand: DWK Life Sciences 420400-1510
This item is not returnable.
View return policy
Description
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- With flow adapters
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Specifications
Yes | |
5/Cs. | |
15 mm | |
14.5 psi | |
18 mL | |
Borosilicate Glass Type I Class A | |
Male luer lock | |
2N NaOH or 100% Ethanol |
Ion exchange, affinity, gel filtration and hydrophobic interaction media | |
0 to 50°C | |
Economy Chromatography Column | |
20 μm | |
100 mm | |
HDPE | |
1.77cm3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns > 15mm ID; 100mm length; 18mL volume; 5/Cs.
Spot an opportunity for improvement?Share a Content Correction