missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Static Dilution Bottle with Minert™ Valve
Click to view available options
Capacity (Metric):
2000 mL
Description
- Easy, inexpensive means to prepare, store and use standards ov volatile organic compounds
Specifications
Specifications
Capacity | 67.62 oz., 2000mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 67.62 oz. |
For Use With (Application) | Inexpensive means to prepare, store and use standards of volatile organic compounds |
Material | Glass |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'