missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials without Closure
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
Brand: DWK Life Sciences 60810-1965
This item is not returnable.
View return policy
Description
- Glass sample vial has a screw thread finish
- KG-33 borosilicate glass
- Ungraduated with no closure included
Specifications
Clear | |
Borosilicate Glass | |
Screw | |
Screw Cap | |
ASTM Type I, Class A |
19 mm | |
12 mL | |
3.2 dr. | |
65 mm | |
15-425 |