missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PE Stoppers
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
Unit Size:
Pack of 6
Description
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
Specifications
| Closure Material | Polyethylene |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (English) | 6.1 in. |
| Height (Metric) | 15.5 cm |
| Tolerance | ±0.08 mL |
| Graduated | Yes |
| Mouth Style | Wide |
| Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction