missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 10mm NMR Sample Tubes
Precision tubes
31.35 € - 66.10 €
Product Code | Brand | Field Strength | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Field Strength | Length (Metric) | Price | Quantity & Availability | ||||
10762333
|
DWK Life Sciences
897335-0000 |
360MHz | 177.8 mm | N/A | |||||
10754233
|
DWK Life Sciences
897320-0000 |
60MHz | 177.8 mm |
31.35 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||||
10335452
|
DWK Life Sciences
897335-0008 |
360MHz | 203.2 mm |
66.10 €
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
10243532
|
DWK Life Sciences
897325-0000 |
80MHz | 177.8 mm |
44.85 €
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
Description
Kontes™ NMR sample tubes are used extensively in high resolution NMR spectroscopy. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility
- Used with 60 to 200MHz NMR spectrometers
- Low tolerances held in wall variation camber
- Suitable for use in instruments at higher field strength (200-500MHz)
- Manufactured from ASTM™ Type1 borosilicate glass
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
High resolution NMR spectroscopy
Specifications
Borosilicate Glass |