missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Centrifuge Tube

Product Code. 10145184
Click to view available options
Capacity (Metric):
15 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10145184

Brand: DWK Life Sciences 4118001015

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With snap cap

  • Ungraduated
  • Conical
  • Beaded top
  • Capacity, 15mL
  • H x OD, 120 x 20mm

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass
Length (Metric) 120 mm
Diameter (Metric) 20 mm
Product Type Centrifuge Tube
Max. RCF 2980 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.