missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ NMR Borosilicate Glass 5mm Tube

Ideal for sealing directly to vacuum manifolds, joints or valves

184.00 € - 196.00 €

Specifications

Diameter (English) Outer 0.19 in.
Material Borosilicate Glass
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.0005 in.
Diameter (English) Inner 0.16 in.
View More Specs

Products 2
Product Code Brand Camber (English) Concentricity (English) Field Strength Length (English) Price Quantity & Availability  
Product Code Brand Camber (English) Concentricity (English) Field Strength Length (English) Price Quantity & Availability  
10641713
View Documents
DWK Life Sciences
897241-0008
0.00035 in. 0.0005 in. 600 to 700MHz 8 in.
196.00 €
Pack of 5
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
10101352
View Documents
DWK Life Sciences
897241-0000
0.00025 in. 0.0005 in. 600 to 700MHz 7 in.
184.00 €
Pack of 5
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
Description

Description

  • Made of KIMAX KG-33 borosilicate glass
  • Have attached polyethylene cap

Specifications

Specifications

0.19 in.
5 mm
0.16 in.
600 to 700MHz
Cap
0.38 mm
Borosilicate Glass
0.0005 in.
4.2 mm
Ideal for sealing directly to vacuum manifolds, joints or valves
0.014 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.