missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Utility Washer

For use with 10mm NMR tubes

Brand:  DWK Life Sciences 459960-0000

Product Code. 10092622

  • 430.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

For use with 10mm NMR tubes

  • Vacuum adapter 24/25
  • Flask 24/40
  • Flask Capacity: 250mL
  • Overall H: 255mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

255 mm
Utility Washer
10.03 in.
Borosilicate Glass
Used for rapid, safe washing and drying of cuvettes, tubes and small scale volumetric items up to ≈22mm O.D., 10mm NMR tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.