Learn More
Miele Professional™ Lab washer
Thanks to redesigned technical components, a wide range of monitoring functions, a number of configurable loading baskets, and more, the PG 8593 offers not just high levels of safety and efficiency, but a greater performance and reliability than previous models in the range.
Brand: Miele Professional™ 10123180
11334.31 EUR valid until 2025-06-30
Use promo code "24075" to get your promotional price.
Description
Laboratory dishwasher with liquid dispensing and hot air drying DryPlus
- Delivery includes: Dosing module DOS K 85
- Performance/charge e.g. 128 laboratory flasks
- Efficient use of resources - variable speed heater pump
- Safety through monitoring - wash pressure and spray arm monitoring
- Efficient hot air drying - DryPlus
- Total security - link to process documentation possible
Equipment
- Outer casing stainless steel with 1 integrated dosing pump and dosing module for liquid detergent
- Circulation pump Qmax. 500l/min.
- Circulation pump 0.8 kW
- TouchControl/15 programme
- AutoClose - Automatic door lock
- Buzzer, acoustic signal at end of programme
- Waterproofsystem (WPS)
-
Specifications
PG 8593 WW AD Set DOS | |
Laboratory Glassware Washer | |
600 mm | |
600 mm |
Touch Screen | |
EN 61010-1, EN 61010-2-40, EN 50581, CE Marked | |
835 mm | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.