missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Astell Laboratory standard 63L Classic Benchtop Autoclave Pack
A manually water filled autoclave equipped with popular options used in most laboratories: Load Sensed Process Timing, Fan Cooling (External) and Condensate Bottle, also including Packaging and Delivery.
14403.61 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Amperage | 13 A |
Certifications/Compliance | PED 2014/68/EU, ISO 17025:2017 (UKAS), IEC 61010, ISO9001:2015 |
Color | Black and White |
Capacity (English) | 13.85 gal. |
Description
- The Laboratory Standard Classic Benchtop Autoclave comes equipped with load sensed process timing, fan cooling and a condensate bottle, providing the cooling and enhanced liquid handling capabilities required by most laboratories.
- Further optional upgrades are available to enhance its capabilities further for more specialist requirements.
- Astell AMB Benchtop autoclaves are self-contained sterilizer units that require no plumbing and operate from a standard single phase power supply.
- All compact autoclaves are fitted with castors for easy movement.
- The Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle.
- 316 stainless steel electropolished chamber
- Base shelf within the chamber
- Calibration and Validation available
- Cooling Lock
- Fast action door closure mechanism
- Five pre-programmed cycles and up to 50 available
- Float Switch Level Control (water)
- Holdwarm / Delayed Start feature
- No mains water supply or drain necessary
- Optimised for low water and power consumption
- Over Temperature Protection
- Pressure Gauge
- Self contained design with no installation required - just fill it with water and plug it in and the machine is ready to be used
- Standard Astell safety features
- Temperature range of 100°C to 138°C (0.2 - 2.4 Bar)
- Timed/Pulsed Free Steaming
- Fully programmable 5.7 in. Colour Touch Screen controller
- USB interface for downloading controller data
- Validation Port
Specifications
Not Autoclavable | |
PED 2014/68/EU, ISO 17025:2017 (UKAS), IEC 61010, ISO9001:2015 | |
13.85 gal. | |
13.58 in. | |
345 mm | |
39.61 in. | |
Benchtop Autoclave | |
105°C to 128°C | |
230V, 13 A, 50/60Hz, (N+E) | |
VGA (640x480) colour TFT + analogue resistive touchscreen | |
0.2 to 2.4 bar | |
1 Ea. | |
Non-sterile | |
1006 x 520 x 605 mm |
13 A | |
Black and White | |
671 mm | |
26.42 in. | |
Sterilizing Glassware, Sterilizing Instruments, Sterilizing Liquids, Sterilizing Media, Sterilizing Waste | |
1006 mm | |
221°F to 279°F | |
130 kg | |
50/60 Hz | |
No | |
Yes | |
230 V | |
147 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Astell Laboratory standard 63L Classic Benchtop Autoclave Pack