missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mandatory Breathing Protection Signs
Click to view available options
Unit Size:
Each
Specifications
Specifications
| Alternate Part Number | PIC 267-DIA 315-B7541 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Description | Laminated Polyester |
| Diameter (Metric) | 315 mm |
| For Use With (Application) | Mandatory Signs Use Breathing Protection |
| Min. Temperature (Metric) | -13°C |
| Thickness | 0.024 mm |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction