missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mandatory Hand Protection Signs
Brand: Brady™ 222610
This item is not returnable.
View return policy
Specifications
Polyester | |
Permanent Acrylic | |
315 mm | |
-13°C | |
Round | |
PPE Safety Sign |
1 Ea. | |
Laminated Polyester | |
Mandatory Signs Protective Gloves | |
0.024 mm | |
Protective gloves | |
White on Blue |