missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Warning of a magnetic field | |
Black on Yellow |
PIC 322-TRI 050-B7541 | |
1 Ea. | |
Laminated Polyester | |
50 mm | |
50 mm | |
Triangular | |
Warning Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction