missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ LDPE, Canister White, With Tap
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
25 L
30 L
60 L
Dimensions (L x W x H):
240 x 160 x 240 mm
280 x 190 x 320 mm
350 x 240 x 380 mm
350 x 240 x 470 mm
420 x 280 x 400 mm
440 x 380 x 650 mm
Unit Size:
Each
Description
- Simple transport of the behrotest&tradecanister
- Space-saving injected handle
- Easy removal of liquids
- Very easy removal with the welded behrotest&tradetap
- Practical dimensions
- Space-saving storage
- Translucent canister
- The liquid level directly in view
- Individually packed canisters
- Protection against damage and soiling
- Individually packed canisters
- The liquid level directly in view
- Translucent canister
- Space-saving storage
- Practical dimensions
- Very easy removal with the welded behrotest&tradetap
- Easy removal of liquids
- Space-saving injected handle
Specifications
Specifications
| Capacity (English) | 2.6 gal. |
| Capacity (Metric) | 10 L |
| Color | White (Translucent) |
| Description | Canister, white translucent, with tap, 10 L |
| Dimensions (L x W x H) | 280 x 190 x 320 mm |
| Height (Metric) | 320 mm |
| Includes | Welded Hahn |
| Length (Metric) | 280 mm |
| Material | LDPE |
| Product Type | Canister |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction