missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ LDPE, Canister White, With Tap

Product Code. 10014710
20 L, 350 x 240 x 380 mm
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
25 L
30 L
60 L
Dimensions (L x W x H):
240 x 160 x 240 mm
280 x 190 x 320 mm
350 x 240 x 380 mm
350 x 240 x 470 mm
420 x 280 x 400 mm
440 x 380 x 650 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Canister with welded tap. The welded tap makes the difference – behroplast™ canisters made of polyethylene

  • Simple transport of the behrotest&tradecanister
    • Space-saving injected handle
      • Easy removal of liquids
        • Very easy removal with the welded behrotest&tradetap
          • Practical dimensions
            • Space-saving storage
              • Translucent canister
                • The liquid level directly in view
                  • Individually packed canisters
                    • Protection against damage and soiling

Specifications

Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Color White (Translucent)
Description Canister, white translucent, with tap, 20 L
Dimensions (L x W x H) 350 x 240 x 380 mm
Height (Metric) 380 mm
Includes Welded Hahn
Length (Metric) 350 mm
Material LDPE
Product Type Canister
Width (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
behr Labor-Technik™ LDPE, Canister White, With Tap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.