missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Round Container
Click to view available options
Diameter (Metric) Inner:
310 mm
320 mm
410 mm
560 mm
600 mm
Height (Metric):
390 mm
430 mm
480 mm
510 mm
530 mm
840 mm
Description
- L-LDPE (linear LDPE), transparent
- Rupture-proof
Specifications
Specifications
Capacity (Metric) | 30 L |
Color | Transparent |
Diameter (Metric) Inner | 310 mm |
Material | LDPE |
Thickness (Metric) | 5 mm |
Shape | Round |
Height (Metric) | 430 mm |
Product Type | Storage Container |
Closure Liner | LDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction